Welcome to Würth UK For trade customers only

Steel plate With square shape

Magnetic pin nickel-plated with impact plate Emuca
SQUARE STRIKE PLATE FOR MAG CLOSURE NI

Art.-no. 9501005454

EAN 8432393136240

Individual price display after login
Steel plate With square shape

Art.-no. 9501005454

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For use with Push Magnetic Systems

"Steel plate with square shape for use with Push Magnetic systems or to function as a door stop. Its installation is very simple, just use a screw to fix it to the cabinet door, it is recommended to use a screw with a maximum head of Ø5 mm.



The plate is made of steel with a nickel-plated finish and has a thickness of 1 mm to avoid any adjustment problems.



Product features


  • Square steel plate for use with Push Magnetic systems.

  • The plate can be used as a door stop.

  • Reduced dimensions 20x20x1 mm.

  • Installation is carried out with a maximum head screw of Ø5 mm.

  • Made of steel and nickel-plated finish."
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

1050007

Material

Steel / plastic

Colour

Nickel coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information