Steel sling swivel with internal thread QC 10
Sling swivel steel with internal thread GK10
SLNGSWIV-INTHR-GD10-(5T)-M36X45
Art.-no. 516277536
EAN 4065746566414
Register now and access more than 15,000 products
- Safety factor 4 in all load directions, 180°
- Can be rotated 180°
- Crack tested to 100 %
- Quality class QC 10
- Painted in RAL 3022
- Not suitable for continuous rotary motion at full capacity
- Not suitable for lifting people
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Designed for an effect of action of 20,000 stresses
Datasheets(X)
![]() | |
Load-carrying capacity | 5.0 t |
Thread type x nominal diameter (d1) | M36 |
Thread length (l1) | 45 mm |
Material | Steel |
Surface | Lacquered |
Internal diameter (d2) | 50 mm |
Bracket width (d3) | 96 mm |
Height (h1) | 260 mm |
Bracket diameter (s1) | 23 mm |
Thickness (b1) | 0 mm |
Diameter of contact surface (D1) | 85 mm |
