Welcome to Würth UK For trade customers only

Stjarnagloss Vehicle Cleaning and Care Silver Bundle Stjarnagloss

Vehicle cleaning set Stjärnagloss Silver 30 pcs
CLNR/CARE-SET-STJARNAGLOSS-SILVER-30PCS

Art.-no. 9501020433

EAN 4099618904271

Individual price display after login
Stjarnagloss Vehicle Cleaning and Care Silver Bundle Stjarnagloss

Art.-no. 9501020433

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Entry level retail range of Stjarnagloss products

Scope Of Delivery



6 x 9501020050 FORST-CITRUS-PRE-WASH-1LTR


If your car is really filthy or needs a bit of a spring clean, strip off heavier contamination with Först, the citrus Traffic Film Remover (TFR).


Natural orange oil within the formula doesn’t just boost cleaning – it smells great, as well.


6 x 9501020071 HJUL WHEEL CLEANER-1LTR


Hjul - colour change wheel cleaner


6 x 9501020159 BUBBLOR-PH-NEUTRAL-PURE SHAMPOO - 1 LTR


Bubblor - pH-neutral pure car shampoo


6 x 9501020035 GLATT RINSE AID-1LTR


Glatt Protective Rinse Aid


6 x 9501020044 SILKE-DETAILING SPRAY-500ML


Stjarna Silke

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
6 x

PROTRINSAID-STJARNA-GLATT-1LTR

Description: Water repellent rinse aid for coating your car quickly via spray bottle/pressure washer.
Quantity: 6 x
6 x

CLNR-STJARNA-SILKE-DTL-SPRAY-500ML

Description:

High gloss quick detailer to gently clean and dress hard surfaces, inside and out.

Quantity: 6 x
6 x

CLNR-STJARNA-FORST-CITRUS-PRE-WASH-1LTR

Description:

Citrus Pre Cleaner / Pre Wash For removal of heavy soiling

Quantity: 6 x
6 x

WHLCLNR-STJARNA-HJUL-1LTR

Description:

All round wheel cleaner

Quantity: 6 x
6 x

CLNR-BUBBLOR-PH-NEUTRAL-PURE SHAMPOO

Description:

The luxury car shampoo, suitable for all paint finishes - whether gloss, satin or matt

Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information