Welcome to Würth UK For trade customers only

Stone chip repair system

Stone chip repair system set Sysko
STNCHPREPSYS-SET-AUTM-31PCS

Art.-no. 5964089391

EAN 4099618473883

Individual price display after login
Stone chip repair system

Art.-no. 5964089391

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Stone chip repair system for the quick, easy and high-quality repair of stone chips in windscreens

A powerful stone chip repair system for the quick and easy repair of stone chips in windscreens. Even inexperienced users achieve excellent repair results thanks to the repair box and intuitive menu navigation.



The system consists of three ORSY system cases


  • 1. ORSY system case - manual system - art. no. 5964 089 390

Complete stone chip repair system for repair via hand pump or screw injector.


  • 2. ORSY system case - automatic repair box - art. no. 5964 089 392

The automatic repair box enables even inexperienced users to achieve consistent, excellent repair results. It is connected to the injector, which is filled with repair resin, and repairs the stone chip fully automatically. A beep will indicate that the repair is complete.


During the automatic repair process, the user can attend to other activities, which reduces the time spent on the vehicle to a minimum.


  • 3. ORSY system case - extension set - art. no. 5964 089 391

The extension set contains all the components needed to repair a stone chip using the automatic repair box.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
2 x

LIQURSN-XLR1-W.ADAPT-WNDWREP

Description: Latest-generation two-in-one resin for repairs and finishing
Quantity: 2 x
1 x

TLHOLD-STONECHIPREPAIR

Description: Tool holder with curvature compensation
Quantity: 1 x
1 x

HOLD-SCPR-F.WNDWREP-45X40MM

Description: Holder for removal blades
Quantity: 1 x
1 x

PULOFFBLDE-WNDWREP-DSP

Description: To remove excess cured repair resin during window repair
Quantity: 1 x
1 x

HARDSHT-WNDWREP-5PCS

Description: The curing film is required, together with the UV LED lamp, to cure the repair resin
Quantity: 1 x
1 x

STNCHPREPFNDR-BLCK

Description: The stone chip finder allows for the quick and easy alignment of the tool holder across the stone chip
Quantity: 1 x
1 x

MAGNIR-LED-STONECHIPREPAIR

Description: For a detailed view of the stone chip
Quantity: 1 x
1 x

DRL-WNDWREP-HND-DRLR

Description: The handle is designed for holding glass drill cutters
Quantity: 1 x
1 x

DRL-WNDWREP-GLAS-MIL-1,6MM

Quantity: 1 x
1 x
Description: for the connection between the plastic injector and the pneumatic hose
Quantity: 1 x
1 x

POLCLTH-STONECHIPREPAIR-WHITE

Description: The polishing cloth is used with the glass polish and allows for easy and fast polishing of the repaired area
Quantity: 1 x
1 x

CENTPNCH-STONECHIPREPAIR-SMALL-CAR

Description: The cracker allows easy and fast filling of stone chips with star breaks or floater cracks on windscreens
Quantity: 1 x
1 x

LAMP-UV-WNDWREP-LED-BTRY

Description: Powerful LED UV lamp for fast curing of repair resin
Quantity: 1 x
1 x

CHCKMROR-WNDWREP-VACUUMCUP

Description: Magnifying inspection mirror with suction cup
Quantity: 1 x
1 x

POL-GLASS-30ML

Description: Abrasive paste for polishing a stone-chip repair site on a windscreen
Quantity: 1 x
1 x

WNDWREPGEL-VACPMP-30ML

Description: Gel for improved suction cup adhesion and handling
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CENTPNCH-STONECHIPREPAIR-LARGE-TRUCK

The cracker allows easy and fast filling of stone chips with star breaks or floater cracks on windscreens
x 1 pcs

VERTLADAPT-STNCHPREPSYS

Vertical adapter for repairing vertical windscreens (e.g. HGVs and buses)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information