Stretchfit HR work vest
Stretchfit HR work waistcoat
WORK VEST STRETCHFIT HR BLUE XXL
MODYF
Register now and access more than 15,000 products
- Elastic, easy-care, colourfast, concealed zip
- More than 10 outside pockets, 2 inside pockets, e-Care phone pocket
- Triple-stitched seams at load points, ventilation system
- Adjustable hem
Datasheets(X)
Colour | Blue |
Size | XXL |
Material | 65% polyester, 32% cotton, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |