Welcome to Würth UK For trade customers only

Striker plate for tubular frame mortise locks RR03

Locking plate for mortise lock tubular frame 03
LOKPLT-(F.MORTLOK-TF03)-DIN/R-L-A2-MAT

Art.-no. 0688509931

EAN 4052713290762

Individual price display after login
Striker plate for tubular frame mortise locks RR03

Art.-no. 0688509931

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Central aperture for latch and bolt, suitable for use with DIN R and DIN L doors

  • The striker plate is 400 mm long; the length can be adjusted as required in the frame profile
Notice

There are no drill holes for mounting in the striker plate.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.



Suitable for renovation work.

Fire protection certified

No

Material

Stainless steel

Gloss level

Matt

DIN direction

DIN R/L

Length

400 mm

Width (B)

24 mm

Material thickness

3 mm

Environmental Product Declaration

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

MORTSLOK-TF03-CK-DIN/R-L-A2-30-24

For renovations involving tubular frame or profile doors with adjustable lock facing
x 1 pcs

MORTSLOK-TF03-CK-DIN/R-L-A2-35-24

For renovations involving tubular frame or profile doors with adjustable lock facing
x 1 pcs

MORTSLOK-TF03-CK-DIN/R-L-A2-40-24

For renovations involving tubular frame or profile doors with adjustable lock facing
x 1 pcs

MORTSLOK-TF03-CK-DIN/R-L-A2-45-24

For renovations involving tubular frame or profile doors with adjustable lock facing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information