String Plastic On Roll
Polypropylene rope on roll
STRNG-PP-ROLL-BLUE-D6MM-L220M
Art.-no. 0880100310
EAN 5023353087943
Register now and access more than 15,000 products
For short term securing and lashing of light loads, soft and flexible with fastener.
- Rot resistant
- UV stabilised
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Heat resistant up to 70°C
tensile strength approx 550KG
Outer diameter | 6 mm |
Length | 220 m |
Colour | Blue |
Material | PP - Polypropylene |