Strip Handle
Handle strip Emuca
TIRAD COPENHAGEN 160 MOKA
Art.-no. 9501003226
EAN 8432393134703
Register now and access more than 15,000 products
Includes screws for mounting.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 9008213 |
Material | Aluminium / aluminium |
Length | 220 mm |
Dimension between axes | 160 mm |
Colour | Silver |
