Stud with threaded end ≈ 1.25 d DIN 939, steel 5.8, zinc-plated, blue passivated (A2K)
DIN 939 steel 5.8 zinc plated
STUD-DIN939-5.8-(A2K)-M6X25
Art.-no. 0250606025
EAN 4099619676917
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 25 mm |
Thread length (metric thread) (l2) | 18 mm |
Thread length 2 (metric thread) (l3) | 7.5 mm |
Standards | DIN 939 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 6 mm |
Product class | A |
