Welcome to Würth UK For trade customers only

Super Glue Viscous Thick Grade

Superglue, viscous
SUPGLU-(SUPER GLUE)-THICK-CLEAR-20G

Art.-no. 0893800020
EAN 5034293742380

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Increased viscosity for ease of application on vertical surfaces.


  • Clear liquid with acrid odour

  • Cyanoacrylate based glue

  • Fast drying

  • Insoluble in water

  • Good chemical resistance

  • Temperature resistance -60°C to 80°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on rubber, plastic i.e. uPVC and metal.

Chemical basis

Cyanoacrylate

Colour

White

Density

1 g/cm³

Min./max. tensile strength

0-0 kPa

Min./max. processing temperature

-3 to 20 °C

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Contents

20 ml

Weight of content

20 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information