Welcome to Würth UK For trade customers only

Superglue Activator

Activator, superglue
ACT-SUPGLU-SUPERGLUE-ACTIVATOR-200ML

Art.-no. 089370001

EAN 5034293709857

Individual price display after login
Superglue Activator

Art.-no. 089370001

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

To accelerate the curing of superglues
  • Solvent based surface treatment for use with super glue


  • For surface activation only


  • Guaranteed not to discolour and designed to minimise the risk of yellowing on UPVC surfaces
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaThe activator accelerates the curing of instant adhesives and should always be used when work needs to be completed in seconds or when bonding inactive materials or very large gaps. In addition, excess adhesive can be completely cured by spraying them over with activator.
InstructionsThe activator can be applied by means of a small sponge, brush, by dipping or spraying onto the corresponding, cleaned surface. Apply the activator on one side, at least 2 minutes before the adhesive. The activator must evaporate completely before the parts are joined.

Chemical basis

Heptane

Density

2 g/cm³

Contents

200 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information