Superglue, Low Viscosity Low Viscosity
Superglue, low viscosity
SUPGLU-CYANACRYLATE-50G
Register now and access more than 15,000 products
Product has been designed to be extremely practical and easy to use
Clogging of the tip is prevented due to a pin clearing the tip when the super glue bottle is closed
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Chemical basis | Cyanoacrylate |
Colour | Clear |
Density | 1 g/cm³ |
Min./max. tensile strength | 0-0 kPa |
Min./max. processing temperature | -60 to 80 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Contents | 50 ml |
Weight of content | 50 g |