Surface protector, retouching putty Timbafill wood filler
Retouching putty, Timbafill, wood filler
RETCHPUTY-TF-PLUS-LIGHTOAK-770ML
Register now and access more than 15,000 products
Provides a strong high quality repair to wood imperfections.
Supplied with a separate hardener, this wood filler provides a strong high quality repair to wood imperfections.
- Range of suitable colour matches
- Professional Grade
- Durable Repair
- Paintable & Stainable
- Premium quality product for professionals
- Non slump for corner work
- Accepts all finishes including all known paint systems and varnishes.
- Easy to sand down to perfection
- Weatherproof for interior or exterior use
Datasheets(X)
Prior to application, all surfaces should be clean, dry, sound and free from oil or grease. On old timber, any rotten or weak areas should be cut back to solid timber. Smooth areas should be slightly abraded to ensure a good key is obtained.
Mixing
To mix the product, simply add the hardener to the paste on a suitable board. Mixing should be carried out by spatula or stiff knife until a smooth, even coloured mix is obtained. Ensure that the filler is scraped clear of the mixing board at least once. This ensures that all the filler is mixed with the hardener and no uncured material will therefore be used.
The product should be mixed in the proportion of 50 parts base to 1 part hardener (a golf ball volume of base to 1.5 inch strip of hardener). As this is fast curing, it is recommended that only small quantities are mixed at a time - enough to be applied within 5 minutes of mixing
Application
Apply the product using a putty knife, spatula or similar direct to the area of timber to be repaired. Shape the product as required with a spreader or flat former. Leave enough excess proud of the surface to allow for sanding. For deep filling it may be necessary to build the product up in layers. Plastic shuttering may also be used to produce a smooth straight edge but only remove when the filler has cured. Allow to cure before finishing. It is important that the total surface of the repair is fully sanded to ensure that the stain or finish can fully penetrate. Certain timbers are highly absorbent which may result in the filler being more noticeable. It is recommended that trials are conducted on an inconspicuous area prior to full scale production to ensure suitability.
Chemical basis | Polyester, styrene free |
Colour | Oak, rustic, light |
Density | 1.05 g/cm³ |
Can be further processed after min. | 30 min |
Processing time | 30 min |
Min. curing time | 30 min |
Min./max. processing temperature | 15 to 15 °C |
Max. temperature resistance | 30 °C |
Shore D hardness | 70 +/- 5 |
Contents | 770 ml |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |