Welcome to Würth UK For trade customers only

T Bumper Stopper

Door damper, T-shape, insert design, Emuca
T BUMPER 12X45 TR

Art.-no. 9501004814

EAN 8432393123998

Individual price display after login
T Bumper Stopper

Art.-no. 9501004814

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Plastic

The T-shaped bumper is made of plastic, so it is a strong, resistant and durable element that will stay in good condition over time. Its transparent finish gives it an appearance that is imperceptible to the eye, so it does not modify the aesthetics of the furniture where it is used. It is designed to provide protection to furniture while reducing or completely eliminating the sound that doors can make when opening or closing. It is installed by embedding it in the wooden board. Finally, its packaging presentation is 1000 units.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

9016620

Colour

Transparent

Material

Plastics - Polyamide PA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information