Thermoset cross handle with male thread
Duroplast, male thread, steel
CRSHNDL-ET-PF-POL-L-D50-M10X50
Register now and access more than 15,000 products
Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents.
Datasheets(X)
Material of handle | Thermoset pf |
Surface of the handle | High gloss polished |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Form | L |
Thread type x nominal diameter (d1) | M10 |
Shank diameter (d2) | 22 mm |
Head diameter (dk) | 50 mm |
Thread length (lg) | 50 mm |
Handle height (h1) | 32 mm |
Shaft height (h2) | 20 mm |
Product weight (per item) | 58.800 g |