Thread repair set TIME-SERT®

Thread repair set 70 pieces
THRREP-KIT-COMPL-M5/M6/M8/M10/M12

Art.-no. 09649617

Prices for customers after login

Thread repair set TIME-SERT®

Art.-no. 09649617

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 15,000 products

70-piece, complete set for repairing defective threads M5, M6, M8, M10, M12 each with 2 nut lengths

Safe working, including on weak walls


Very thin-walled owing to synchronously running threads.



Can be used in thin-walled materials


Reliable repairs where only a few thread turns are available.



Impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.



Self-locking


Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.



Accurate positioning in the workpiece


The nuts have a collar, no additional securing in the workpiece is necessary

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Number of pieces in assortment/set

70 PCS

including:

1 x

DRL-SPEC-HSS-M10X1,5

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x

SCRTAP-HSS-M10X1,5

TIME-SERT
Description: HSS
Quantity: 1 x
1 x

SCRINTL-HSS-M10X1,5

TIME-SERT
Quantity: 1 x
1 x

SEATCTR-M10X1,5

TIME-SERT
Quantity: 1 x
1 x

DRL-SPEC-HSS-M12X1,75

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x

SCRTAP-HSS-M12X1,75

TIME-SERT
Description: HSS
Quantity: 1 x
1 x

SEATCTR-M12X1,75

TIME-SERT
Quantity: 1 x
1 x

SCRINTL-HSS-M12X1,75

TIME-SERT
Quantity: 1 x
1 x

DRL-SPEC-HSS-M5X0,8

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x

SCRTAP-HSS-M5X0,8

TIME-SERT
Description: HSS
Quantity: 1 x
1 x

SEATCTR-M5X0,8

TIME-SERT
Quantity: 1 x
1 x

SCRINTL-HSS-M5X0,8

TIME-SERT
Quantity: 1 x
1 x

DRL-SPEC-HSS-M6X1

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x

SCRTAP-HSS-M6X1

TIME-SERT
Description: HSS
Quantity: 1 x
1 x

SEATCTR-M6X1

TIME-SERT
Quantity: 1 x
1 x

SCRINTL-HSS-M6X1

TIME-SERT
Quantity: 1 x
1 x

SEATCTR-M8X1

TIME-SERT
Quantity: 1 x
1 x

DRL-SPEC-HSS-M8X1,25

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x

SCRTAP-HSS-M8X1,25

TIME-SERT
Description: HSS
Quantity: 1 x
1 x

SCRINTL-HSS-M8X1,25

TIME-SERT
Quantity: 1 x
5 x

NUT-INRT-M10X1,5X14

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M10X1,5X20

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M12X1,75X16,2

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M12X1,75X24

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M5X0,8X10

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M5X0,8X7,6

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M6X1,0X12

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M6X1,0X9,4

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M8X1,25X11,7

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x
5 x

NUT-INRT-M8X1,25X16,2

TIME-SERT
Description: For repairing defective threads.
Quantity: 5 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information