Toilet paper Midi
Toilet paper Midi 2-ply
TOILPAP-2PLIES-WHITE-W105MM-L32M
Art.-no. 0899900524
EAN 4099618288524
Register now and access more than 15,000 products
Datasheets(X)
Colour | White |
Width | 105 mm |
Length | 32 m |
Number of sheets | 320 PCS |
Material | Reclaimed cotton, polypropylene, polyester |