Top bracket latch for insect protection
Corner connecting plate, up
CRNCONPLT-F.INSPROT-UP-SCRABL-17MM
Art.-no. 0687542017
EAN 4065746473101
Register now and access more than 15,000 products
Scope of delivery:
- 2 x A2 bracket latches
Not suitable for FSR with spring-loaded bracket latches.
The offset is worked out as follows:
Folding dimensions in mm (panel frame thickness)
+ visible brush (depending on model)
+ brush channel (depending on model)
= offset (in mm)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For FSR with hook-in assembly
![]() | |
Cranking (a) | 17 mm |
Length 2 (b) | 16 mm |
Length (c) | 39 mm |
Width (d) | 7 mm |
Material | Stainless steel A2 / stainless steel A2 |
