Welcome to Würth UK For trade customers only

Transmission Support Arm LASER

Transmission support arm
AY-TRANSMISSION-SUPPORT-ARM

Art.-no. 9501016586

EAN 4099618277498

Individual price display after login
Transmission Support Arm LASER

Art.-no. 9501016586

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

When combined with a traditional gearbox jack this support arm simplifies gearbox removal and fitting by supporting the gearbox from above.

It does this by attaching to a traditional vertical gearbox jack and providing a specially shaped arm that goes up the side of the gearbox to give an attachment point to hang the support strap and chains supplied. Because the gearbox is hanging from the support it is much easier to manoeuvre both in and out of position.



This Transmission Support Arm turns a gearbox jack from an underneath support into a much more stable over the top support while still maintaining the ability to work from underneath.



  • Universal applications, can be used in tight engine bays & transmission tunnels, including: Citroën Berlingo Van, Fiat 500, Ford Fiesta, Focus, KA & Kuga, MINI, Honda Civic, Honda CRV, Hyundai I32, Land Rover Defender, Nissan Navara (with transfer), Peugeot 207 & 208, Renault Trafic, Renault Captur, Vauxhall Vivaro, Volvo XC90, VW Touran, VW Tiguan, VW Golf.

  • Provides dramatic time reductions in the removal and replacement of the gearboxes.

  • Significantly improved stability requiring only one person and hands free operation - to support the engine while removing the gearbox.

  • The benefits of having it suspended from above allows you to move the gear box through all three axes of movement making the removal and replacement easier, quicker and safer.

  • 200kg safe working load. Designed to fit vertical transmission jacks with 25mm and 30mm shafts. Made in the UK.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Arm and Chain and Lifting Strap

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information