Trapezodial Blades Heavy Duty
Trapezoidal blade Heavy Duty with 2 notches
BLDE-KNFE-TRAPEZE-BLDEL60MM-BLDEW19MM
Art.-no. 071566 028
EAN 4053479303345
Register now and access more than 15,000 products
- Extremely sharp and strong
- Easy to change and replace
- Manufactured from steel
Datasheets(X)
Blade length | 60 mm |
Blade width | 19 mm |
Thickness of blade | 0.64 mm |
Material | Steel |