Twin furniture castor Hard with shield and locking device
Twin whl swiv furn cast hard w shade chr pl a lock
TWINFRNCSTR-HARD-(CR)-LOK-D40-35KG
Art.-no. 0683567073
EAN 4061975637802
Register now and access more than 15,000 products
- Housing and wheels are made of high-quality plastic, screen is high-gloss chrome-plated
- The hard tread ensures optimum mobility on all soft and robust floors
- A convenient, wide wheel block securely fixes the furniture
- at the desired location
Datasheets(X)
Living
Material | PA 6 - Polyamide |
Surface | Chrome plated |
Colour | Black |
Load capacity | 35 kg |
Roll width (L) | 39 mm |
Roll diameter (D) | 40 mm |
Height (H) | 45 mm |
Design | With brakes |
Adapter type | W |
Diameter of hole (c) | 8 mm |
Interference circle (S) | 52 mm |
Type of assembly | Screw-on plate, Threaded pin, Screw-on pin, Screw-on pin with impact sleeve |
Tread version | Hard |