TwistGuard™ Test Leads Fluke TL175
Test lead Fluke
TESTLD-TWISTGUARD-FLUKE
Art.-no. 9501015507
EAN 4099618035258
Register now and access more than 15,000 products
- Patented TwistGuard™ reduces tip exposure
- New WearGuard™ silicone leads indicate when to replace leads
- Heavy-duty strain relief tested to 30,000+ bends without failure
Twist. Test. Stay Safe.
The Fluke TL175 TwistGuard™ Test Leads offer adjustable length test tips for use in different measurement environments. By simply twisting the test lead the user can change the exposed probe tip length from 19 mm to 4 mm (0.75 in to 0.16 in).
“They work well, are very durable, and add a whole new level to safety…along with the ability to twist them to expose the entire probe for more traditional feel while testing”- S.C., verified customer
Patented TwistGuard™ extendable tip
The adjustable tip shroud meets new electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements. The correct category rating for the tip exposure being used is always visible on the test leads. This makes the TL175 test leads suitable for use in many environments:
- CAT II 1000 V
- CAT III 1000 V
- CAT IV 600 V
- Safety inside and out
- WearGuard™ lead wire wear indicator makes it easier to see insulation wear and tear. If the inner, white insulation layer shows through the outer, black layer, damage is indicated, and the leads must be replaced. The silicone insulation withstands high temperatures and remains flexible in cold temperatures. While the universal input plugs are compatible with all instruments that accept standard 4 mm shrouded banana plugs.
Datasheets(X)
Colour (10) | Black, Yellow, Red |
Product weight (per item) (20) | 0.140 kg |
Material (60) | Plastic |