Type ETA-Q staples
Staple steel zinc plated type ETA-Q resin-coated
STPL-PN-ETA/Q-(A4K)-38MM

Register now and access more than 15,000 products
- Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631
- Specified service life min. 50 years
- Minimum resin length 50 % of the staple length
- For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495
Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states
![]() | |
Width (b1) | 11.3 mm |
Length (l1) | 38 mm |
Wire width | 1.87 mm |
Wire thickness | 1.64 mm |
Raw wire diameter | 1.8 mm |
Material | Steel |
Surface | Zinc plated |
Approval | ETA |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)