Type WP staples Plain A2 stainless steel
Staples, stainless steel, type WP
STPL-PN-WP-1.4301-120MM
Register now and access more than 15,000 products
Staples in accordance with DIN EN 14592 and A1 (Eurocode 5)
Attachment of insulation panels, wood wool lightweight panels, multi-layer boards, soft fibre insulation boards
![]() | |
Width (b1) | 27 mm |
Length (l1) | 120 mm |
Wire width | 1.75 mm |
Wire thickness | 2.1 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 104400 PCS |
Approval | EN 14592 |
Datasheets (0)
Certificates/ Documents (0)