UBL-230-1 downlight
LED downlight UBL-230-1
LAMP-LED-UBL-230-1-NW-595MM
Art.-no. 0976504250
EAN 4058794289398
Register now and access more than 15,000 products
- Rod-shaped LED downlights made of aluminium
- No additional transformer is required
- LED lamp body can be rotated by 180°, thus ensuring optimum illumination
- Minimal light spacing when extending the lights
- Subsequent removal of the lights from the light strip by means of a vertical plug-in system possible
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 230 V/AC |
Type of assembly | Clip fitting |
Material | Aluminium |
Colour | White |
Colour of lens | Transparent |
Power rating | 13.8 W |
Number of LEDs | 36 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Min. colour rendering index (CRI) | 95 |
Length | 595 mm |
Width | 23.9 mm |
Height | 39.7 mm |
Connection type | Plug-in system SL2 |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 30000 h |
Luminous flux | 994 lm |
Illuminance | 720 lx |
With switch | No |
Energy efficiency class | E |
Included in delivery | 1 x light incl. fastening material/mounting clips |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
