Welcome to Würth UK For trade customers only

UVEX Brogue Style Office S1

Safety shoe S1 Uvex Office 9542.2
SAFESHOE-S1-UVEX-BROGUE-SIZE12

Art.-no. 9501017520

EAN 4099618479212

Individual price display after login
UVEX Brogue Style Office S1

Art.-no. 9501017520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

12

Material of shoes upper

Grain leather

Safety category

S1

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information