Ultrasonic leak detector Ultraprobe 100
Leak detector device ultrasonic ULTRAPROBE 100
LKDETRDEV-ULTRAPROBE 100
Art.-no. 9501015372
EAN 4099618025310
Register now and access more than 15,000 products
- Minimal training required
- Ideal for troubleshooting
- Compact ultrasonic instrument
- Easy-to-Use
Affordable instrument that saves time, energy, and money
- Can be used for compressed air/gas leaks, steam traps and valves
- Immediate impact in your facility
Datasheets(X)
Rechargeable battery/battery permanently installed | No |
Number of rechargeable batteries/batteries | 1 PCS |
Weight of rechargeable battery/battery | 45 g |
Rechargeable battery/battery life | 2 years |
Type of rechargeable battery/battery | Alkali |
Working length | 30 cm |
Width | 13.3 cm |
Height | 5 cm |
Length | 20.3 cm |
Nominal voltage | 9 V |
WEEE (taking back waste electrical and electronic equipment) | 5 |