Welcome to Würth UK For trade customers only

1/4 inch universal bit assortment

Bit assortment C 6.3 (1/4), bit holder 90 pcs
BIT-MIX-SORT-90PCS

Art.-no. 0614250500
EAN 4045989256679

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Contains all bits for the



most popular standard and safety screws



You always have the correct bit to hand



Socket for combining the bit with a 1/4 ratchet tool



Universal magnetic bit holder for combining the bit with a screwdriver



In metal box



The foam insert holds the bits in place, even if the box is held upside down



Contents: 90 pieces


  • Connector

  • Universal bit holder

  • Special bit for eyelet screw

  • Slotted bits, 6 pieces

  • PR bits, 6 pieces

  • PZD bits, 6 pieces

  • AW bits, 6 pieces

  • Bits for hexagon socket, size in inches, 10 pieces

  • Bits for hexagon socket, 8 pieces

  • Bits for hexagon socket with hole, 6 pieces

  • TX bits, 9 pieces

  • TX bits with hole, 9 pieces

  • XZN bits, 3 pieces

  • Spanner bits, 4 pieces

  • Tri wing bits, 4 pieces

  • Bits for built-in cabinet, 4 pieces

  • Torq-set bits, 3 pieces

  • Clutch bits, 3 pieces
descrizioneattaccolungh/mmmisure
bussola di raccordo1/4”251/4”
portainserti universali1/4”701/4”
inserto speciale per viti ad occhiello
6 inserti a taglio 3 - 4 - 4,5 - 5 - 5,5 - 6,5 mm
6 inserti PR1/425PR0 - PR1 - 3 x PR2 - PR3
6 inserti PZDPZD0 - PZD1 - 3 x PZD2 - PZD3
6 inserti AWAW10 - 2 x AW20 - AW25 - AW30 - AW40
10 inserti per esag. incassati misure in pollici1/16” - 5/64” - 3/32” - 7/64” - 1/8”
9/64” - 5/32” - 3/16” - 7/32” - 1/4”
8 inserti per esag. incassati1,5 - 2 - 2,5 - 3 - 4 - 5 - 5,5 - 6 mm
6 inserti per esag. incassati con foro2 - 2,5 - 3 - 4 - 5 - 6 mm
9 inserti TXTX8 - TX10 - TX15 - TX20 - TX25
TX27 - TX30 - TX40 - TX45
9 inserti TX con foroTX8 - TX10 - TX15 - TX20 - TX25
TX27 - TX30 - TX40 - TX45
3 inserti XZNM5 - M6 - M8
4 inserti Spanner4 - 6 - 8 - 10
4 inserti Tri Wing1 - 2 - 3 - 4
4 inserti per quadri incassati0 - 1 - 2 - 3
3 inserti Torque6 - 8 - 10
3 inserti a “doppio cuneo“1 - 2 - 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

91 PCS

Length

220 mm

Width

120 mm

Height

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information