Welcome to Würth UK For trade customers only

Industrial Cleaning Wipes

Universal cleaning cloth
CLNCLTH-MOIST-INDUSTRIAL-ORANGE-72PCS

Art.-no. 0890900
EAN 4050641964489

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For thorough and fast cleaning of most surfaces without the need for water, soap or a brush. NSF-certified.
  • Ideal for mobile, every-day use

  • Thorough and gentle at removing even the heaviest types of soiling such as oils, greases, adhesives, paints, tar and lubricants

  • Clean tools, surfaces and hands with a single product

  • Cleans hands and leaves a pleasant scent

  • Cost savings as the cleaner can be rinsed from the cloth using water
Notice

Not suitable for high-gloss surfaces such as car paints and transparent plastics, e.g. visors, plexiglass panels.

NSF-certified: Nonfood Compounds Program Listed C1.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Thorough and gentle at removing even the heaviest types of soiling such as oils, greases, adhesives, paints, tar and lubricants.


  • Tool cleaning

  • Surface cleaning

  • Hand cleaning
Instructions

Remove the damp cloth from the re-sealable container and remove dirt by gently rubbing the surface affected.

Shelf life from production

30 Month

Number of cloths

72 PCS

Width x length

27 cm x 31 cm

Container

Bucket

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CLNCLTHHOLD-UNI-VEH-UTH1

For mounting on vehicle interior equipment
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information