Universal switch cabinet key 14in1
Universal switch cabinet key 14in1
SWTCHCABKEY-14IN1-1/4IN
Art.-no. 071516 102
EAN 4065746588812
Register now and access more than 15,000 products
Made from die-cast zinc
Centre hub with radiator key
Profiles:
- Square socket: 5 mm/7 mm/8 mm/1/4 inch
- Triangular socket: 9 mm/10 mm
- Stepped wrench: 6-9 mm/6-10 mm
- Grub screw: 3 mm
- Slotted: 1.0 x 7/PH2
Datasheets(X)
For door handles, window handles, heating ventilation, plumbing, new buildings, technical closing mechanisms.
Material | Zamak Z430 |