V-neck pullover
V-neck knitted jumper
V-PULLOVER GREY M
Art.-no. M450272001
EAN 4251012163337
Register now and access more than 15,000 products
- Soft, anti-pill
- V-neck
- Non-scratch
- Fine-ribbed, elasticated cuffs and hem
Datasheets(X)
Colour | Grey |
Size | M |
Material | 90% cotton, 10% wool |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |