VARIFIX® bracket set, heavy-duty design for refrigerators/air-conditioning units
VARIFIX con st f ref/air-con unit, hvy-duty des
CNSL-41/41-L520/560-SET
Art.-no. 0862423456
EAN 4046777407891
Register now and access more than 15,000 products
Easy height adjustment
Pre-assembled T head bolts
Flexible adjustment of the fixing
with sliding nuts
Quick wall mounting
Cut-to-length mounting rail 41/41/1.8 including end caps
Datasheets(X)
For the attachment of ventilation and air conditioning units, generators and pumps to the wall.
Support-arm length | 560 mm |
Surface | Zinc plated |
Material | Steel |
Vertical-section length | 520 mm |
With rubber-metal cushion | No |
Product weight (per item) | 5490.000 g |
Load capacity per pair | 160 kg |
Sustainability | Resources, Pollutants / Emissions |