Vehicle Shampoo Standard
Vehicle shampoo Standard
CLNR-VEH-SHAMPOO-5LTR
Art.-no. 0893501550
EAN 5034293302096
Register now and access more than 15,000 products
Large Size for Long Life Guarantee
Has a contents size of 5000ml to ensure maximum usage
Phosphate-free
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Contents | 5000 ml |
Product weight (per item) | 5280.000 g |
Container | Canister |
Chemical basis | Amphoteric tenside |
Colour | Clear |
Density/conditions | 1.02 g/l / at 20°C |
Mixing ratio | Concentrate |
Min./max. processing temperature | 0 to 50 °C |
Phosphate-free | Yes |