Ventilation grille for room doors type A
Ventilation grille for room doors type A
VENTGRIL-INDR-(TYPE A)-LIGHTGREY
Register now and access more than 15,000 products
- For ventilation via door openings: The ventilation grille is suitable for installation on door panels to provide air circulation between rooms
- The ventilation grille consists of two parts that are inserted into each other and screwed together
The colours of the ventilation grilles may differ from the original wood hue or wood finish.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Area of application | Private area, Object area |
Suitable for | Interior doors, Toilet and bathroom doors, Building doors, Office doors |
Material | PS - Polystyrene |
Colour | Light grey (bright grey) |
Air vent | 200 cm² |
Suitable for min./max. door thickness | 35-43 mm |
Length | 457 mm |
Width | 92 mm |
Material thickness | 2 mm |
Cut-out length | 433 mm |
Cut-out width | 77 mm |
Number of mounting points | 4-point |
Type of assembly | Continuous fastening |
Standards | DIN 18017-3 |
Included in delivery | 1 x ventilation grille exterior part, 1 x ventilation grille interior part, 4 x fastening screws pan head 3 x 40 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
