W-SLB system storage box
System storage box W-SLB
SYSSTRGBOX-SZ3-UNMNTD-BLUE
Art.-no. 5581222000
EAN 4062856133246
Register now and access more than 15,000 products
- Boxes can be stacked on top of each other without risk of slipping
- Different storage box sizes can be stacked on top of each other
- Reinforced construction for a high load carrying capacity
- Recessed handles allow for easy carrying
- Smooth inner walls for easy removal of tools
- Recess for strapping band and safety seal
- Large range of accessories
Datasheets(X)
![]() | |
Length x width x height | 468 x 316 x 141 mm |
Type description | Size 3 |
Colour | Gentian blue RAL 5010 |
Material | PP - Polypropylene |
Internal length (L1) | 422 mm |
Length (L2) | 468 mm |
Internal width (B1) | 282 mm |
Width (B2) | 316 mm |
Interior height (H1) | 114 mm |
Height (H2) | 141 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
