WIT internally threaded sleeve, zinc-plated steel, without approval for bonded anchors in masonry
Female thread sleeve WIT steel zinc plated
ANC-(IG)-(A2K)-M10X80
Register now and access more than 15,000 products
Internally threaded sleeve - not approved for masonry
Unapproved
Datasheets(X)
CAD data (available after login)
Internally threaded sleeve WIT, zinc-plated steel can be used in dry indoor areas
Type description | Female thread sleeve WIT |
Female thread | 10 mm |
Length | 80 mm |
Min./max. required screw-in depth | 10-22 mm |
Nominal drill-bit diameter perforated sleeve (d 0) | 20 mm |
Effective anchoring depth perforated sleeve (h ef) | 80 mm |
Drill hole depth (h 0) | 90 mm |
Suitable for perforated sleeve | SH 20 x 85 |
Material | Steel |
Surface | Zinc plated |