WUL8 metal frame anchor
Metal frame anchor, WUL8
ANC-(WU-L)-SZN-TX20-60-8X92
Art.-no. 091042892
EAN 4045727368169
Register now and access more than 15,000 products
- The small head diameter is ideal for profiles with a narrow bottom rebate.
- Fast, economical push-through installation
- Tension-free spaced installation
- Suitable for machine insertion using TX20 drive
- Zinc-cast captive cone
- Locking cam for hollow profiles and as an anti-rotation device
- Small drill diameter, fast drilling into concrete
- Metal frame anchor for light loads
- Ideal for use on concrete, solid brick masonry, and natural stone surfaces
- Sleeve: Sheet steel, Al/Zn coating
- Screw: Steel, white zinc plated
- Taper: Zinc casting
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53 and 55 for this application.
Window walls compliant with DIN 18056:
This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with fillings (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application.
Drill the hole
Install anchor
Tighten screw
Cover cap SIT
Datasheets(X)
Suitable for attaching window and door frames made of wood, plastic and aluminium
Ideal for solid surfaces
Plastic and aluminium profiles with narrow bottom rebate up to 13 mm wide
Anchor diameter | 8 mm |
Anchor length (l) (l) | 92 mm |
Drive type | Internal TX |
Hole diameter in component (d f) | 8.5 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Embedding depth (h nom) | 30 mm |
Surface | Sendzimir galvanized |
Material | Steel |
Drill hole depth (h 1) | 35 mm |
DIN | 18056 |
Head type | Pan head |
Max. attachment height (t fix) | 60 mm |
Internal drive | TX20 |
| Performance data | |||
| Anchor diameter [mm] | 8 | ||
| Recommended tensile load | ≥ C20/25 concrete | Frec. [kN] | 0,4 |
| Solid brick | 0,4 | ||
| Vertically perforated brick | Max. 0.15 depending on the shape and strength of the bricks | ||
| Hollow sand-lime brick | 0,3 | ||
| Autoclaved aerated concrete | 0,1 | ||
| Recommended transverse load | ≥ C20/25 concrete | Frec. [kN] | 0,3 |
| Solid brick | 0,3 | ||
| Vertically perforated brick | Max. 0.4 depending on the shape and strength of the bricks | ||
| Hollow sand-lime brick | 0,3 | ||
| Autoclaved aerated concrete | 0,2 | ||
Characteristic values | ||
Minimum mounting depth | hnom,min. ≥ [mm] | 30 |
Drill depth | h1 ≥ [mm] | = coupling depth + 5 mm |
Nominal drill bit diameter | d0 [mm] | 8 |
Diameter of the hole in the component | df [mm] | 8,5 |
Screw diameter | dscr [mm] | 5 |
Tightening torques | Tinst [Nm] | 5 |