Welcome to Würth UK For trade customers only

Wardrobe Systems Clothes Basket

Hanging washing basket Emuca
HANGING WASHING BASKET MOKA

Art.-no. 9501004298

EAN 8432393126920

Individual price display after login
Wardrobe Systems Clothes Basket

Art.-no. 9501004298

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Stainless Steel frame
Laundry basket with sidewalls, bottom, and lid made of the high-strength white finished fabric. Its frame is made of stainless steel with a mocha color finish to RAL 8019. It has dimensions of 463 mm in height, and 355 mm horizontal and 457 mm vertical. Its packaging includes a unit of this basket ready for installation and use. In the upper part of the basket, it has 4 tabs to hold on to a support. In addition, it has a tab on the front to be able to uncover the basket and two side handles to be able to move it.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

6934213

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information