Welcome to Würth UK For trade customers only

Wash Room Cleaner

Sanitary foam cleaner
FMCLNR-LIMEGREEN-750ML

Art.-no. 0893117118

EAN 5034293309828

Individual price display after login
Wash Room Cleaner

Art.-no. 0893117118

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Effective wash room cleaner, mildly acidic to remove scale build up when used on a regular basis. Pleasantly fragrant in use. Safe for use on ceramics.


  • Cleans sinks, taps, bath, showers and toilets.

  • Safe to use on ceramics and enamelled surfaces

  • Removes water marks, lime scale and tide marks

  • Leaves surfaces clean and free from scale, dirt and contamination.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

All bathroom and places where sanitary cleaning is required.

Instructions

Simply spray onto cloth or sponge as required and wipe away grime. Leaving foam on surface for a few minutes before wiping off will assist in body fat removal and ensure effective sanitising.

Contents

750 ml

Colour

Green

Chemical basis

Cationic surfactants

Density/conditions

1 g/l / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information