Welcome to Würth UK For trade customers only

Washable and reusable barrier mask

Washable fabric mask
FCEMASK-WASHABLE-COTTON-BLACK-2PCS

Art.-no. 9501007223

EAN 4062856504176

Individual price display after login
Washable and reusable barrier mask

Art.-no. 9501007223

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Washable textile mask (10 uses)

Fabric barrier mask made in the European Union according to the standard AFNOR SPEC S76-001: 2020


  • Filtration efficiency of 3 μm particles greater than 90 %

  • Breathability: air permeability test higher than 96 L/m² for a vacuum of 100 Pa

  • Made in the European Union

  • Multi-layer, washable and reusable (max. 10 washes)

  • Designed to protect the wearer of the mask and the people in the vicinity of the wearer for four hours (optimal duration)

  • Breathing mask made of three textile layers

  • Positioned on the face with a single set of straps that go around the head

  • Lightweight, comfortable and shielding

  • One size
NoticeAt the rate of two masks per day per person (i.e. 10 masks for one person for a single week), and by washing these every week at 60°C, 10 textile masks will last you 10 weeks compared to 100 disposable masks.
DGA category 1 UNS1 This information is based on our own experience. We recommend testing in advance. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We accept no liability for the information and technical advice provided by our customer service department, unless the advice or information provided is mentioned in the scope of the contract or the advisor acted deliberately. We guarantee that our products will be of a consistent quality and we reserve the right to make technical changes and other developments.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

RECOMMENDATIONS FOR USE:


  • Before the first use, put the product through a machine wash at 60°C followed by a machine dry.

  • Optimal duration for using the mask: four hours.

INSTRUCTIONS FOR PUTTING ON THE MASK:


  • Wash hands with soap and water for 30 seconds or with a hydroalcoholic solution.

  • Locate the top of the mask and position the barrier mask on the face.

  • Hold the mask in place, pass the straps behind the head and lower the mask to cover the chin.

  • Once it has been correctly adjusted, do not touch the mask with your hands. Whenever the barrier mask is touched by the wearer, the wearer's hands must be washed.

INSTRUCTIONS FOR REMOVING THE MASK:


  • Remove the mask by taking hold of the straps at the rear, without touching the front section of the mask.

  • Place the mask in a clean container for storage until it is next washed.

  • Wash hands with soap and water for 30 seconds or with a hydroalcoholic solution.

WASHING METHODS:


  • Traditional washing: Full cycle (soaking, washing, rinsing) of 30 minutes minimum at 60°C (no softener).

  • Dry in a dryer after washing: The mask must not be dried in the open air. For maximum effectiveness, barrier masks must be completely dry (through each layer) before they are reused.

Product weight (per item)

125.000 g

Colour

Black

Material

PES - Polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information