Web Spray Hose
Web spray hose for contact adhesive
TUB-SPRGUN-WEB-HOSE-3.5M
Art.-no. 0891602014
EAN 5034293708904
Register now and access more than 15,000 products
- For use with Web Spray Contact Adhesive and application gun.
- Hose length: 3.66 metres
Datasheets(X)
Material | Nylon fabric with PU coating |
Length | 3650 mm |
Colour | Black |
Product weight (per item) | 245.000 g |