Welcome to Würth UK For trade customers only

Weld-on hook QC 10

Weld-on hook GK10
WELDHOK-GD10-(4,0T)-37MM

Art.-no. 516277437

EAN 4065746566322

Individual price display after login
Weld-on hook QC 10

Art.-no. 516277437
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
For welding on
  • Weld-on hook for lifting loads

  • Magnaflux crack tested to 100 %

  • Safety factor 4

  • Quality class QC 10

  • Painted orange
Notice
  • Not suitable for continuous rotary motion under load

  • Not suitable for lifting people
  • Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC

  • Tested and certified in accordance with standards GS-OA 1504, EN 1677
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Lacquered

Load-carrying capacity

4.0 t

Length (l1)

171 mm

Width (b1)

126 mm

Hook length (l2)

171 mm

Height (h1)

26 mm

Product weight (per item)

2700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information