Welding wire Steel SG 2
MIG welding wire for steel DIN 8559-SG2
INERT-GAS WELDING WIRE 15KG 0,8MM
Register now and access more than 15,000 products
Datasheets(X)
Wire diameter (Ø) | 0.8 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Plastic coil |
Material | Copper, steel |
Min. longitudinal elongation | 26 % |
Min. tensile strength | 560000 kPa |
Product weight (per item) | 15.200 kg |
Shielding gas | Argon/CO2 |
Materials for SG 2 and SG 3 | |
Construction steels | DIN 17100 St 33–St 52.3 |
Pipe steel | DIN 1629 St 35–St 55; St 35.4–St 55.4 |
Pipe steel (high-temperature) | DIN 17175 St 35.8; St 45.8 |
Boiler plate | SEL HIV, 19 Mn5 |
Shipbuilding steel | SEL A-E, A32-E32, A36-E36 |
Fine-grained construction steel | DIN 17102 St.E 255–St.E 380 |
Cast steel | DIN 1681 GS-38 to GS-52 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!