Welcome to Würth UK For trade customers only

Window construction screw, raised countersunk head FBS Steel, zinc-plated, blue passivated (A3K), PH drive

FBS steel zinc plated pan head H roller-sorted
SCR-RSDCS-NEEDPIN-H2-SORT-(A3K)-4,1X55

Art.-no. 5071004155
EAN 4056807199955

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

For use in automatic systems, roller-sorted
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing metal fittings on plastic profiles


Roller-sorted


Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

55 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

H2

Thread length (lg)

52.8 mm

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

2.950 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information