Window handle, aluminium
Window handle, aluminium, others
DH-ALU-(PWD)-CHROME-25MM
Art.-no. 0689761034
EAN 4053479664590
Register now and access more than 15,000 products
Datasheets(X)
Surface | Powder-coated |
Length of pin (A) | 30 mm |
Cam diameter (B) | 0 mm |
Hole distance | 43.5 mm |
Handle length | 137 mm |