Window-sill screw
Window-sill screw, others
SCR-WNDWSI-(SSTAN)-4,8X25MM
Art.-no. 0126248525
EAN 5034293304144
Register now and access more than 15,000 products
Datasheets(X)
Material | Steel |
Surface | Anodised |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 9 mm |
Drive type | Phillips/Slotted |
Internal drive | H2 |