Windscreen cleaner Screenwash Plus
Windscreen cleaner screen clear Plus
WSCRNCLNR-ANTIFREZ-PLUS-250ML
Art.-no. 0892332836
EAN 4045989754977
Register now and access more than 15,000 products
Improved frost protection - reliably prevents windscreens and headlight wash systems from freezing
Excellent, improved cleaning performance - for crystal-clear vision even in cases of stubborn winter dirt such as road salt and greasy road dirt
Gentle on materials
- Polycarbonate glass is not attacked
- Gentle on paint and rubber
Compatible with fan nozzles - can be used universally for all vehicle types
Easy-to-clean effect
- The even, thin wetting of the windscreen enables easy cleaning
- Lasting cleaning effect, as dirt cannot adhere as quickly after use
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 250 ml |
Weight of content | 229 g |
Chemical basis | Ethanol |
Smell/fragrance | Lemon |
Colour | Blue |
pH value | 7.1 |
Max. anti-freeze | -60 °C |
Min. flashing point | 21 °C |
Density | 0.916 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 24 Month |
Container | Bottle |
| Mixing table | ||
| Screen wash | Water | Anti-freeze down to approx. |
| Concentrate | - | -63°C |
| 2 parts | 1 part | -35°C |
| 1 part | 1 part | -23°C |
| 1 part | 2 parts | -12°C |
| In accordance with ASTM D 1177-98 | ||