Windscreen cleaner screen clear Plus
WSCRNCLNR-ANTIFREZ-PLUS-500ML
Prices for customers after login
Register now and access more than 15,000 products
Improved frost protection
Reliably and effectively prevents windscreen and headlamp washer units from freezing
Excellent, improved cleaning performance
Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt
Gentle on materials
Suitable for fan nozzle
Suitable for all vehicle types
Easy-to-clean effect
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
Würth Catalogue(X)
Catalogue page as PDF 1
Datasheets(X)
Certificates/Documents(X)
Contents | 500 ml |
Chemical basis | Water and ethanol |
Smell/fragrance | Lemon |
Colour | Blue |
Max. anti-freeze | -60 °C |
Min. flashing point | 22.5 °C |
Density | 0.91 g/cm³ |
Shelf life from production | 24 Month |
Container | Bottle |