Windscreen cleaner Screenwash Plus
Windscreen cleaner screen clear Plus
WSCRNCLNR-ANTIFREZ-PLUS-BLUE-125ML
Register now and access more than 15,000 products
Improved frost protection
Reliably and effectively prevents windscreen and headlamp washer units from freezing
Excellent, improved cleaning performance
Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt
Gentle on materials
- Does not attack polycarbonate glass
- Gentle on paint and rubber
Suitable for fan nozzle
Suitable for all vehicle types
Easy-to-clean effect
- The even and thin wetting of the window enables it to be cleaned easily.
- Lasting cleaning effect, as dirt cannot adhere as quickly after use
Note on suitability for fan nozzles:
Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 125 ml |
Weight of content | 115 g |
Chemical basis | Ethanol |
Smell/fragrance | Alcohol |
Colour | Blue |
pH value | 7 |
Min. flashing point | 21 °C |
Density | 0.916 g/cm³ |
Shelf life from production | 24 Month |
Mixing table | ||
Screen wash | Water | Anti-freeze down to approx. |
Concentrate | - | -63°C |
2 parts | 1 part | -35°C |
1 part | 1 part | -23°C |
1 part | 2 parts | -12°C |
In accordance with ASTM D 1177-98 |