Wing door cabinet, depth 420 mm
Hinged door cabinet 420 mm for W-SLB size 2
WNGDRCAB-STRG-SLB-FB415-RAL7035
Art.-no. 0957250532
EAN 4065233118515
Register now and access more than 15,000 products
- Robust sheet steel cabinet with different front colours
- Flexible arrangement of equipment with 10 mm narrow grid holes for space-saving shelf installation
- Easy-to-use grip lock for easy locking
Datasheets(X)
Width x depth x height (external dimension) | 1000 x 420 x 1980 mm |
Number of shelves | 9 PCS |
Cabinet colour | Light grey RAL 7035 |
Colour door | Light grey RAL 7035 |
Door design | Full-sheet panel |
Design of the boxes | Without boxes |
Material | Sheet steel |
Surface | Powder-coated |